- AC Motor
- Washdown Duty Motor Application
- 1/2 hp
- 1740 rpm
- Three Phase
| Hz | 60 |
| Insulation | F |
| Frame | 56C |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Poles | 4 |
| Drive End Bearing | 6205 |
| Rotation | Reversible |
| Full Load Amps | 1.5-1.6/0.8 |
| Enclosure | TENV |
| Voltage Rating | 208-230/460 |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Open End Bearing | 6205 |
| Mounting | Round |
| Motor Application | Washdown Duty |
| Weight | 32.0 LB |
| EAN or UPC | 722856030139 |

