Marathon Electric Motors
N530
0.33 Hp 60 Hz 3600 rpm Totally Enclosed Fan Cooled Single Phase General Purpose Motor
Item #113090638
- 0.33 HP - Single Phase
- 60 Hz - 56C Frame
- 115/208-230 V
- 3450 rpm
features
- USDA-approved white epoxy finish ensures resistance and protection against caustic cleaning solutions.
- Sealed bearings shut out contaminants that lead to bearing failure.
- Stainless steel output shaft seals protect against external contaminants.
- Cast, white epoxy conduit boxes house electrical wiring.
| Shaft Type | NEMA 56 |
| Shaft Diameter | 0.625 in |
| KVA Code | L |
| Hz | 60 |
| Electrical Type | Capacitor Start Induction Run |
| Ambient Temperature Range [Max] | 104 °F |
| Mounting Type | Round |
| Motor Orientation | Horizontal |
| NEMA Design | L |
| Rotation | Selective Counterclockwise |
| Assembly/Box Mounting | F1 Only |
| Insulation Class | F |
| Resistance Main | 1.31 |
| Speed [Max] | 3450 rpm |
| Shaft Extension | 2.06 in |
| Standard | CE, CSA, UL Recognized |
| Frame Length | 4.75 in |
| Voltage | 115/208-230 V |
| No. of Poles | 2 |
| Enclosure | TEFC |
| No. of Phases | Single |
| Frame | 56C |
| DE Bearing Type | Ball |
| Service Factor | 1.15 |
| Frame Material | Rolled Steel |
| No. of Speeds | 1 |
| Duty | Continuous |
| ODE Bearing Type | Ball |
| Starting Type | Across The Line |
| IP Rating | IP55 |
| HP | 0.33 |
| Amps | 5.2/2.7-2.6 |
| Efficiency | 65 |
| Power Factor | 67 |
| ODE Bearing Size | 6203 |
| DE Bearing Size | 6205 |
| Weight | 0.0 LB |
| EAN or UPC | 722856028655 |
