Marathon Electric Motors
N654B
2 Hp 60 Hz 1800 rpm Drip Proof Three Phase General Purpose Motor
Item #113090573
- 2 HP - Three Phase
- 60 Hz - 145TC Frame
- 230/460 V
- 1745 rpm
features
- USDA-approved white epoxy finish ensures resistance and protection against caustic cleaning solutions.
- Sealed bearings shut out contaminants that lead to bearing failure.
- Stainless steel output shaft seals protect against external contaminants.
- Cast, white epoxy conduit boxes house electrical wiring.
| Frame Length | 8 in |
| Power Factor | 75.6 |
| Electrical Type | Squirrel Cage Induction Run |
| Frame | 145TC |
| Standard | CE, CSA, UL Recognized |
| Rotation | Reversible |
| IP Rating | IP55 |
| Shaft Diameter | 0.875 in |
| DE Bearing Type | Ball |
| Motor Orientation | Horizontal |
| Speed [Max] | 1745 rpm |
| Insulation Class | F |
| Shaft Extension | 2.12 in |
| Hz | 60 |
| Starting Type | Across The Line |
| NEMA Design | B |
| Resistance Main | 6 |
| Voltage | 230/460 V |
| ODE Bearing Type | Ball |
| No. of Phases | Three |
| KVA Code | L |
| Efficiency | 86.5 |
| Amps | 5.8/2.9 |
| Enclosure | TEFC |
| ODE Bearing Size | 6203 |
| No. of Speeds | 1 |
| Frame Material | Rolled Steel |
| Service Factor | 1.15 |
| DE Bearing Size | 6205 |
| No. of Poles | 4 |
| Assembly/Box Mounting | F1 Only |
| HP | 2 |
| Shaft Type | T |
| Duty | Continuous |
| Ambient Temperature Range [Max] | 104 °F |
| Mounting Type | Round |
| Weight | 0.0 LB |
| EAN or UPC | 722856054104 |
