Marathon Electric Motors
N704
0.5 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase General Purpose Motor
Item #113090600
- 0.5 HP - Three Phase
- 60 Hz - 48C Frame
- 208-230/460 V
- 1725 rpm
features
- Complete motor Encapsulation
- Suitable for use on VFD 10:1 Variable torque, 10:1 (TEFC) or 1000:1 (TENV) Constant Torque, 1.0 Service Factor
- MAX GUARD® Class F insulation system
- Potted lead entrance
- 1.15 Service Factor on sinewave or 1.0 Service Factor on IGBT power
- Double sealed ball bearings with moisture resistant, high temperature grease
- 300 Series Stainless steel external construction: frame, endshields, shaft,conduit box, mounting base and hardware for superior corrosion resistance
- 100% Paint-free construction. Totally enclosed, non-ventilated
- Viton® o-rings, shaft seals, and gaskets for superior sealing against chemicals
- Nameplate information laser etched on frame
| Rotation | Reversible |
| No. of Phases | Three |
| Starting Type | Across The Line |
| Shaft Diameter | 0.5 in |
| Voltage | 208-230/460 V |
| IP Rating | IP66 |
| DE Bearing Type | Ball |
| Speed [Max] | 1725 rpm |
| Shaft Type | NEMA 48 |
| NEMA Design | B |
| Service Factor | 1.15 |
| ODE Bearing Size | 6204 |
| DE Bearing Size | 6204 |
| Frame Material | Stainless Steel |
| Ambient Temperature Range [Max] | 104 °F |
| Amps | 1.9-1.8/0.9 |
| Enclosure | TENV |
| Assembly/Box Mounting | F1 Only |
| No. of Poles | 4 |
| Electrical Type | Squirrel Cage Induction Run |
| Mounting Type | Round |
| Shaft Extension | 1.68 in |
| KVA Code | K |
| Frame | 48C |
| Frame Length | 7 in |
| Insulation Class | F |
| ODE Bearing Type | Ball |
| No. of Speeds | 1 |
| Standard | CE, CSA, UL Recognized |
| HP | 0.5 |
| Motor Orientation | Horizontal |
| Duty | Continuous |
| Power Factor | 74 |
| Hz | 60 |
| Efficiency | 76 |
| Weight | 0.0 LB |
| EAN or UPC | 722856031389 |
