Marathon Electric Motors
N763
1.5 Hp 60 Hz 3600 rpm Drip Proof Three Phase General Purpose Motor
Item #113090777
- 1.5 HP - Three Phase
- 60 Hz - 143TC Frame
- 230/460 V
- 3490 rpm
features
- Complete motor Encapsulation
- Suitable for use on VFD 10:1 Variable torque, 10:1 (TEFC) or 1000:1 (TENV) Constant Torque, 1.0 Service Factor
- MAX GUARD® Class F insulation system
- Potted lead entrance
- 1.15 Service Factor on sinewave or 1.0 Service Factor on IGBT power
- Double sealed ball bearings with moisture resistant, high temperature grease
- 300 Series Stainless steel external construction: frame, endshields, shaft,conduit box, mounting base and hardware for superior corrosion resistance
- 100% Paint-free construction
- Viton® o-rings, shaft seals, and gaskets for superior sealing against chemicals
- Nameplate information laser etched on frame
| Frame | 143TC |
| Duty | Continuous |
| DE Bearing Type | Ball |
| Starting Type | Line Or Inverter |
| Electrical Type | Squirrel Cage Inverter Rated |
| Service Factor | 1.15 |
| No. of Poles | 2 |
| Shaft Extension | 2.12 in |
| HP | 1.5 |
| ODE Bearing Size | 6205 |
| Frame Length | 6.75 in |
| Efficiency | 84 |
| Amps | 4/2 |
| Motor Orientation | Horizontal |
| Standard | CE, CSA, UL Recognized |
| Speed [Max] | 3490 rpm |
| NEMA Design | B |
| Shaft Diameter | 0.875 in |
| KVA Code | M |
| Resistance Main | 8.5 |
| No. of Phases | Three |
| Enclosure | TEFC |
| DE Bearing Size | 6205 |
| Ambient Temperature Range [Max] | 104 °F |
| Power Factor | 82 |
| IP Rating | IP66 |
| ODE Bearing Type | Ball |
| Mounting Type | Rigid Base |
| Hz | 60 |
| Frame Material | Stainless Steel |
| Shaft Type | T |
| Insulation Class | F |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| No. of Speeds | 1 |
| Voltage | 230/460 V |
| Rotation | Reversible |
| Weight | 0.0 LB |
| EAN or UPC | 722856031563 |
