- AC Motor
- General Purpose Motor Application
- 3 hp
- 1800 rpm
- Three Phase
| Motor Application | General Purpose |
| Open End Bearing | 6206 |
| Hz | 150 |
| Insulation | H |
| Mounting | Rigid Base |
| Drive End Bearing | 6207 |
| Phase | Three Phase |
| Rotation | Reversible |
| Frame | 182TC |
| Full Load Amps | 3.9 |
| Enclosure | TEFC |
| Voltage Rating | 460 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Poles | 10 |
| Weight | 0.0 KG |

