- AC Motor
- Explosion Proof Motor Application
- 3 hp
- 1765 rpm
- Three Phase
| Full Load Amps | 8/4 |
| Mounting | Rigid Base |
| Rotation | Reversible |
| Phase | Three Phase |
| Voltage Rating | 230/460 |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Drive End Bearing | 6206 |
| Hz | 60 |
| Enclosure | EPFC |
| Motor Application | Explosion Proof |
| Insulation | F |
| Open End Bearing | 6206 |
| Frame | 182T |
| Poles | 4 |
| Weight | 112.0 LB |
| EAN or UPC | 722856023162 |

