- 5 HP - Three Phase
- 60 Hz - 184T Frame
- 230/460 V
- 1755 rpm
features
- Suitable for use on VFD at 208 volt
- 10:1 Variable torque, see Inverter Duty column for constant torque
- MAX GUARD® Class F insulation system
- Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration
- Internal and external epoxy paint
- 1.15 Service Factor on sinewave or 1.0 Service Factor on IGBT power
- Precision balanced to .08”/sec, Extended grease tubes
- Normally closed thermostats (must be connected to control circuit)
- Meets temperature code T3B, Shaft slinger, Nameplated 60/50 Hz, 190/380 Volts, at next lower HP
- Motor will not accept a C-face kit
| Drive End Bearing | 6206 |
| Service Factor | 1.15 |
| ODE Bearing Type | Ball |
| Voltage | 230/460 V |
| Enclosure | EPFC |
| Motor Orientation | Horizontal |
| Power Factor | 83.5 |
| Overload Protector | Thermostat |
| Shaft Diameter | 1.125 in |
| Hazardous Location | DIV 1 EXP PROOF CL I GR CD CL II GR FG T3B |
| Resistance Main | 2.62 |
| Poles | 4 |
| Hz | 60 |
| Shaft Type | T |
| Open End Bearing | 6206 |
| Frame | 184T |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Starting Type | Line Or Inverter |
| DE Bearing Type | Ball |
| Insulation Class | F |
| HP | 5 |
| Amps | 12.4/6.2 |
| Phase | Three Phase |
| Duty | Continuous |
| IP Rating | IP54 |
| Frame Material | Cast Iron |
| Rotation | Reversible |
| Frame Length | 1 in |
| Shaft Extension | 2.85 in |
| Assembly/Box Mounting | F1 Only |
| Mounting | Rigid Base |
| Ambient Temperature Range [Max] | 104 °F |
| Insulation | F |
| Electrical Type | Squirrel Cage Inverter Rated |
| ODE Bearing Size | 6206 |
| Full Load Amps | 12.4/6.2 |
| NEMA Design | B |
| KVA Code | J |
| No. of Speeds | 1 |
| No. of Poles | 4 |
| Mounting Type | Rigid Base |
| DE Bearing Size | 6206 |
| Speed [Max] | 1755 rpm |
| Standard | UL Listed And CSA Certified |
| Voltage Rating | 230/460 |
| Motor Application | Explosion Proof |
| No. of Phases | Three |
| Efficiency | 90.2 |
| Weight | 129.0 LB |
| EAN or UPC | 722856023186 |

