Marathon Electric Motors
U006B
PENDING RECODE TO MARA_213TTGND6526, MTRL - 118573358
Item #114960332
- 7.5 HP - Three Phase
- 60 Hz - 213T Frame
- 230/460 V
- 1765 rpm
| Full Load Amps | 19.2/9.6 |
| Motor Application | Explosion Proof |
| Speed [Max] | 1765 rpm |
| Voltage Rating | 230/460 |
| Efficiency | 91.7 |
| Voltage | 230/460 V |
| Frame | 213T |
| Drive End Bearing | 6307 |
| No. of Poles | 4 |
| Open End Bearing | 6208 |
| Shaft Diameter | 1.375 in |
| Amps | 19.2/9.6 |
| Ambient Temperature Range [Max] | 104 °F |
| Frame Material | Cast Iron |
| Poles | 4 |
| ODE Bearing Size | 6208 |
| Starting Type | Line Or Inverter |
| DE Bearing Size | 6307 |
| Mounting | Rigid Base |
| Insulation Class | F |
| Assembly/Box Mounting | F1 Only |
| Resistance Main | 1.18 |
| IP Rating | IP54 |
| Service Factor | 1.15 |
| Enclosure Designation | Explosion Proof Fan Cooled |
| HP | 7.5 |
| Shaft Type | T |
| Standard | UL Listed, also, UL Certified for Canada |
| Hz | 60 |
| Enclosure | EPFC |
| Mounting Type | Rigid Base |
| Power Factor | 79.2 |
| ODE Bearing Type | Ball |
| NEMA Design | B |
| KVA Code | H |
| DE Bearing Type | Ball |
| Electrical Type | Squirrel Cage Inverter Rated |
| No. of Phases | Three |
| Duty | Continuous |
| Motor Orientation | Horizontal |
| Insulation | F |
| Rotation | Reversible |
| Hazardous Location | EXP PROOF CL I GR C&D CL II GR F&G T3B |
| Overload Protector | Thermostat |
| Phase | Three Phase |
| No. of Speeds | 1 |
| Weight | 0.0 LB |
| EAN or UPC | 722856066671 |
