- AC Motor
- Explosion Proof Motor Application
- 10 hp
- 1765 rpm
- Three Phase
| Phase | Three Phase |
| Motor Application | Explosion Proof |
| Poles | 4 |
| Drive End Bearing | 6307 |
| Insulation | F |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Mounting | Rigid Base |
| Frame | 215T |
| Open End Bearing | 6208 |
| Enclosure | EPFC |
| Service Factor | 1.15 |
| Full Load Amps | 25/12.5 |
| Voltage Rating | 230/460 |
| Rotation | Reversible |
| Hz | 60 |
| Weight | 288.0 LB |
| EAN or UPC | 722856023681 |

