Marathon Electric Motors
U007B
10 Hp 60 Hz 1800 rpm Drip Proof Three Phase Explosion Proof Motor
Item #114250741
- 10 HP - Three Phase
- 60 Hz - 215T Frame
- 230/460 V
- 1765 rpm
features
- Explosion Proof Division 1 Class I, Groups C & D, Class II, Groups F & G
- Meets NEMA Premium® efficiency
- 10:1 Variable torque, 10:1 Constant torque
- MAX GUARD® Class F insulation system, Internal and external epoxy paint
- Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration
- Motor will not accept a C-face kit. Suitable for use on VFD at 208 volt
- 1.15 Service Factor on sinewave or 1.0 Service Factor on IGBT power
- Precision balanced to .08”/sec, Extended grease tubes
- Normally closed thermostats (must be connected to control circuit)
- Meets temperature code T3B, Shaft slinger
| Ambient Temperature Range [Max] | 104 °F |
| Efficiency | 91.7 |
| Assembly/Box Mounting | F1 Only |
| HP | 10 |
| KVA Code | H |
| No. of Phases | Three |
| Motor Orientation | Horizontal |
| Electrical Type | Squirrel Cage Inverter Rated |
| Starting Type | Line Or Inverter |
| Shaft Diameter | 1.375 in |
| NEMA Design | B |
| Overload Protector | Thermostat |
| IP Rating | IP54 |
| ODE Bearing Type | Ball |
| Speed [Max] | 1765 rpm |
| Hazardous Location | EXP PROOF CL I GR C&D CL II GR F&G T3B |
| Rotation | Reversible |
| Mounting Type | Rigid Base |
| DE Bearing Size | 6307 |
| Standard | UL Listed, also, UL Certified for Canada |
| DE Bearing Type | Ball |
| Amps | 26.6/13.3 |
| Frame Material | Cast Iron |
| Duty | Continuous |
| No. of Speeds | 1 |
| Power Factor | 76.9 |
| Resistance Main | 0.94099999999999995 |
| No. of Poles | 4 |
| Enclosure | EPFC |
| Shaft Extension | 3.38 in |
| Service Factor | 1.15 |
| ODE Bearing Size | 6208 |
| Voltage | 230/460 V |
| Insulation Class | F |
| Frame Length | 12.12 in |
| Shaft Type | T |
| Hz | 60 |
| Frame | 215T |
| Weight | 257.0 LB |
