- AC Motor
- Explosion Proof Motor Application
- 20 hp
- 1775 rpm
- Three Phase
| Hz | 60 |
| Motor Application | Explosion Proof |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Open End Bearing | 6210 |
| Service Factor | 1.15 |
| Enclosure | EPFC |
| Phase | Three Phase |
| Voltage Rating | 575 |
| Insulation | F |
| Poles | 4 |
| Full Load Amps | 19.5 |
| Mounting | Rigid Base |
| Drive End Bearing | 6309 |
| Rotation | Reversible |
| Frame | 256T |
| Weight | 428.0 LB |
| EAN or UPC | 722856023728 |

