- AC Motor
- Explosion Proof Motor Application
- 2 hp
- 3500 rpm
- Three Phase
| Open End Bearing | 6203 |
| Poles | 2 |
| Mounting | Rigid Base |
| Full Load Amps | 5.2/2.6 |
| Drive End Bearing | 6205 |
| Service Factor | 1.15 |
| Enclosure | EPFC |
| Motor Application | Explosion Proof |
| Hz | 60 |
| Insulation | F |
| Rotation | Reversible |
| Voltage Rating | 230/460 |
| Phase | Three Phase |
| Frame | 145T |
| Enclosure Designation | Explosion Proof Fan Cooled |
| Weight | 80.0 LB |
| EAN or UPC | 722856023315 |

