Marathon Electric Motors
U510
40 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Fire Pump Motor
Item #113090917
- 40 HP - Three Phase
- 60 Hz - 324T Frame
- 230/460 V
- 1770 rpm
| Rotation | Reversible |
| Frame | 324T |
| Motor Orientation | Horizontal |
| Shaft Type | T |
| Frame Material | Cast Iron |
| Enclosure | DP |
| Electrical Type | Squirrel Cage Induction Run |
| Starting Type | Wye Start Delta Run |
| No. of Phases | Three |
| No. of Speeds | 1 |
| Frame Length | 13.62 in |
| NEMA Design | B |
| HP | 40 |
| Shaft Extension | 5.5 in |
| ODE Bearing Size | 6311 |
| Insulation Class | B |
| Standard | CE, CSA, UL Recognized |
| Speed [Max] | 1770 rpm |
| Ambient Temperature Range [Max] | 122 °F |
| Duty | Continuous |
| ODE Bearing Type | Ball |
| Hz | 60 |
| Service Factor | 1.15 |
| Mounting Type | Rigid Base |
| Assembly/Box Mounting | F1/F2 Capable |
| KVA Code | F |
| IP Rating | IP12 |
| Voltage | 230/460 V |
| No. of Poles | 4 |
| Resistance Main | 0.16500000000000001 |
| Shaft Diameter | 2.125 in |
| DE Bearing Size | 6312 |
| Efficiency | 93 |
| Power Factor | 82.5 |
| Amps | 97/48.5 |
| DE Bearing Type | Ball |
| Weight | 465.0 LB |
| EAN or UPC | 722856035981 |
