Marathon Electric Motors
V110A
10 Hp 60 Hz 1800 rpm Weather Protected 1 Three Phase Vertical Pump Motor
Item #114960172
- 10 HP - Three Phase
- 60 Hz - 215TPV Frame
- 230/460 V
- 1755 rpm
| Electrical Type | Squirrel Cage Inverter Rated |
| Standard | CE, CSA, UL Recognized |
| Shaft Extension | 0.25 in |
| Service Factor | 1.15 |
| Efficiency | 91.7 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Duty | Continuous |
| Power Factor | 82 |
| ODE Bearing Size | 7309B |
| DE Bearing Type | Ball |
| Frame Material | Cast Iron |
| No. of Poles | 4 |
| Voltage | 230/460 V |
| Speed [Max] | 1755 rpm |
| Ambient Temperature Range [Max] | 104 °F |
| Shaft Type | TP |
| Amps | 25/12.5 |
| Shaft Diameter | 1.125 in |
| Rotation | Counterclockwise Rotation, Reversible without Non-Reversible Ratchet |
| HP | 10 |
| Insulation Class | F |
| No. of Speeds | 1 |
| Hz | 60 |
| NEMA Design | B |
| Motor Orientation | Shaft Down |
| KVA Code | H |
| Frame | 215TPV |
| No. of Phases | Three |
| IP Rating | IP23 |
| Mounting Type | Round |
| Enclosure | WPI |
| DE Bearing Size | 6209 |
| Starting Type | Part Wdg Start Low Volt Only & Wye Start Delta Run Or Inverter |
| ODE Bearing Type | Single Angular Contact |
| Weight | 0.0 LB |
| EAN or UPC | 722856069351 |
