- 15 HP - Three Phase
- 60 Hz - 254TPV Frame
- 230/460 V
- 1760 rpm
| DE Bearing Type | Ball |
| Mounting Type | Round |
| ODE Bearing Size | 7311B |
| NEMA Design | B |
| Shaft Diameter | 1.375 in |
| ODE Bearing Type | Single Angular Contact |
| Power Factor | 82 |
| Hz | 60 |
| Frame | 254TPV |
| Insulation Class | F |
| Amps | 37/18.4 |
| Starting Type | Part Wdg Start Low Volt Only & Wye Start Delta Run Or Inverter |
| No. of Poles | 4 |
| Efficiency | 93 |
| No. of Phases | Three |
| Enclosure | WPI |
| KVA Code | G |
| Shaft Type | TP |
| Speed [Max] | 1760 rpm |
| Rotation | Counterclockwise Rotation, Reversible without Non-Reversible Ratchet |
| Shaft Extension | 0.12 in |
| Ambient Temperature Range [Max] | 104 °F |
| IP Rating | IP23 |
| Frame Material | Cast Iron |
| Electrical Type | Squirrel Cage Inverter Rated |
| No. of Speeds | 1 |
| Duty | Continuous |
| Voltage | 230/460 V |
| DE Bearing Size | 6309 |
| HP | 15 |
| Standard | CE, CSA, UL Recognized |
| Service Factor | 1.15 |
| Motor Orientation | Shaft Down |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Weight | 0.0 LB |
| EAN or UPC | 722856069375 |

