- AC Motor
- Severe Duty Motor Application
- 20 hp
- 1775 rpm
- Three Phase
| Rotation | Reversible |
| Motor Application | Severe Duty |
| Phase | Three Phase |
| Hz | 60 |
| Frame | 256T |
| Service Factor | 1.15 |
| Open End Bearing | 6210 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Full Load Amps | 24.1 |
| Insulation | F |
| Enclosure | TEFC |
| Voltage Rating | 460 |
| Poles | 4 |
| Mounting | Rigid Base |
| Drive End Bearing | 6309 |
| Weight | 406.0 LB |

