- AC Motor
- General Purpose Motor Application
- 50 hp
- 1120 rpm
- Three Phase
| Mounting | Rigid Base |
| Enclosure | DP |
| Poles | 6 |
| Open End Bearing | 6316 |
| Full Load Amps | 60/34.5 |
| Phase | Three Phase |
| Frame | 404T |
| Drive End Bearing | 6316 |
| Hz | 60 |
| Insulation | F |
| Service Factor | 1.15 |
| Enclosure Designation | Drip Proof |
| Rotation | Reversible |
| Motor Application | General Purpose |
| Voltage Rating | 460/796 |
| Weight | 0.0 LB |

