Marathon Electric Motors
Y217
25 Hp 60 Hz 1200 rpm Totally Enclosed Fan Cooled Three Phase Kiln Duty Motor
Item #113091710
- 25 HP - Three Phase
- 60 Hz - 324T Frame
- 460/796 V
- 1140 rpm
| Power Factor | 78 |
| Amps | 34/19.7 |
| Service Factor | 1.15 |
| ODE Bearing Size | 6311 |
| Shaft Diameter | 2.125 in |
| Efficiency | 88.5 |
| Shaft Extension | 5.52 in |
| DE Bearing Size | 6312 |
| Voltage | 460/796 V |
| Motor Orientation | Horizontal |
| IP Rating | IP12 |
| Insulation Class | F |
| Starting Type | Across The Line |
| Frame | 324T |
| Rotation | Reversible |
| Frame Length | 13.62 in |
| Resistance Main | 0.32 |
| Speed [Max] | 1140 rpm |
| Duty | Oil Well |
| Mounting Type | Rigid Base |
| No. of Poles | 6 |
| Electrical Type | Squirrel Cage Induction Run |
| KVA Code | H |
| Assembly/Box Mounting | F2/F1 Capable |
| No. of Phases | Three |
| DE Bearing Type | Ball |
| Ambient Temperature Range [Max] | 104 °F |
| NEMA Design | D |
| Frame Material | Cast Iron |
| ODE Bearing Type | Ball |
| No. of Speeds | 1 |
| Hz | 60 |
| HP | 25 |
| Enclosure | DP |
| Shaft Type | T |
| Weight | 490.0 LB |
