Marathon Electric Motors
Y287A
PENDING RECODE TO MARA_184THTY17038, MTRL - 114814770
Item #113091682
- 5 HP - Three Phase
- 60 Hz - 184TC Frame
- 230/460 V
- 1760 rpm
features
- Integrated Dynapar HS20 1024 ppr encoder
- Class F insulation with CR200 corona resistant magnet wire
- Constant Torque operation from 0 to base speed on Vector Drive
- Field reversible to F2
- Aluminum frame construction
| Service Factor | 1 |
| DE Bearing Type | Ball |
| Frame Material | Aluminum |
| IP Rating | IP43 |
| HP | 5 |
| Resistance Main | 2.15 |
| Ambient Temperature Range [Max] | 104 °F |
| Standard | CE, CSA, UL Recognized |
| Starting Type | Inverter Only |
| Hz | 60 |
| No. of Poles | 4 |
| Duty | Continuous |
| Efficiency | 89.5 |
| Amps | 13.4/6.7 |
| Motor Orientation | Horizontal |
| Mounting Type | Rigid Base |
| NEMA Design | INV |
| Enclosure | TENV |
| Speed [Max] | 1760 rpm |
| Power Factor | 78 |
| Frame Length | 11 in |
| Electrical Type | Squirrel Cage Inverter Duty |
| ODE Bearing Type | Ball |
| ODE Bearing Size | 6206 |
| Frame | 184TC |
| Rotation | Reversible |
| KVA Code | L |
| Shaft Diameter | 1.125 in |
| No. of Speeds | 1 |
| Shaft Extension | 2.62 in |
| Shaft Type | T |
| Insulation Class | F |
| No. of Phases | Three |
| DE Bearing Size | 6207 |
| Voltage | 230/460 V |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Weight | 0.0 LB |
| EAN or UPC | 722856132437 |
