Marathon Electric Motors
Y380
3,0.75 Hp 60 Hz 1800 rpm Totally Enclosed Fan Cooled Three Phase Cooling Tower Motor
Item #113091606
- 3,0.75 HP - Three Phase
- 60 Hz - 184T Frame
- 460 V
- 1760 rpm
| HP | 3,0.75 |
| Resistance Main | 6.1 |
| Standard | CE, CSA, UL Recognized |
| Power Factor | 82 |
| Starting Type | Across The Line |
| Frame Material | Cast Iron |
| Motor Orientation | Horizontal |
| Efficiency | 85.5 |
| Shaft Extension | 2.78 in |
| Rotation | Reversible |
| Ambient Temperature Range [Max] | 104 °F |
| KVA Code | K |
| Electrical Type | Squirrel Cage Induction Run |
| Voltage | 460 V |
| Shaft Type | T |
| NEMA Design | 1VT |
| Mounting Type | Rigid Base |
| No. of Phases | Three |
| No. of Poles | 4/8 |
| Speed [Max] | 1760 rpm |
| Shaft Diameter | 1.125 in |
| Service Factor | 1.15 |
| Frame Length | 6.75 in |
| Assembly/Box Mounting | F1/F2 Capable |
| Duty | Continuous |
| Frame | 184T |
| Enclosure | TEFC |
| Amps | 4,1.75 |
| No. of Speeds | 2 |
| ODE Bearing Type | Ball |
| DE Bearing Size | 6206 |
| Insulation Class | F |
| DE Bearing Type | Ball |
| ODE Bearing Size | 6205 |
| IP Rating | IP55 |
| Hz | 60 |
| Weight | 141.0 LB |
