- 25,6.25 HP - Three Phase
- 60 Hz - 286T Frame
- 460 V
- 1775 rpm
| DE Bearing Size | 6311 |
| Starting Type | Across The Line |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Mounting | Rigid Base |
| Motor Application | General Purpose |
| Efficiency | 91.7 |
| NEMA Design | 1VT |
| Frame Material | Cast Iron |
| No. of Speeds | 2 |
| No. of Poles | 4/8 |
| Phase | Three Phase |
| Ambient Temperature Range [Max] | 104 °F |
| Rotation | Reversible |
| Insulation Class | F |
| Shaft Diameter | 1.875 in |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Hz | 60 |
| KVA Code | J |
| HP | 25,6.25 |
| Frame | 286T |
| Speed [Max] | 1775 rpm |
| Open End Bearing | 6210 |
| Frame Length | 14.25 in |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Shaft Type | T |
| Resistance Main | 0.36499999999999999 |
| Power Factor | 83 |
| Voltage Rating | 460 |
| DE Bearing Type | Ball |
| No. of Phases | Three |
| Voltage | 460 V |
| Insulation | F |
| Mounting Type | Rigid Base |
| Full Load Amps | 31, 11 |
| IP Rating | IP55 |
| ODE Bearing Type | Ball |
| Shaft Extension | 4.82 in |
| Electrical Type | Squirrel Cage Induction Run |
| Amps | 31,11 |
| Standard | CE, CSA, UL Recognized |
| Drive End Bearing | 6311 |
| Poles | 4/8 |
| ODE Bearing Size | 6210 |
| Duty | Continuous |
| Motor Orientation | Horizontal |
| Weight | 489.0 LB |
| EAN or UPC | 722856042279 |

