- 75,18.75 HP - Three Phase
- 60 Hz - 405T Frame
- 460 V
- 1785 rpm
| ODE Bearing Type | Ball |
| Voltage | 460 V |
| Starting Type | Across The Line |
| KVA Code | H |
| Electrical Type | Squirrel Cage Induction Run |
| Enclosure | TEFC |
| Amps | 83,27 |
| Frame Length | 16.75 in |
| Speed [Max] | 1785 rpm |
| Hz | 60 |
| Shaft Type | T |
| Frame | 405T |
| Frame Material | Cast Iron |
| Efficiency | 94.1 |
| No. of Phases | Three |
| No. of Speeds | 2 |
| Mounting Type | Rigid Base |
| Service Factor | 1.15 |
| HP | 75,18.75 |
| Duty | Continuous |
| Standard | CE, CSA, UL Recognized |
| DE Bearing Type | Ball |
| Shaft Extension | 7.5 in |
| IP Rating | IP55 |
| Resistance Main | 8.5000000000000006E-2 |
| No. of Poles | 4/8 |
| Insulation Class | F |
| DE Bearing Size | 6316 |
| Ambient Temperature Range [Max] | 104 °F |
| ODE Bearing Size | 6313 |
| Assembly/Box Mounting | F1/F2 Capable |
| NEMA Design | 1VT |
| Power Factor | 90 |
| Shaft Diameter | 2.875 in |
| Motor Orientation | Horizontal |
| Rotation | Reversible |
| Weight | 1331.0 LB |
| EAN or UPC | 722856042323 |

