- AC Motor
- General Purpose Motor Application
- 3, 1.33 hp
- 1765, 1170 rpm
- Three Phase
| Motor Application | General Purpose |
| Poles | 4/6 |
| Hz | 60 |
| Service Factor | 1.15 |
| Enclosure Designation | Drip Proof |
| Rotation | Reversible |
| Enclosure | DP |
| Voltage Rating | 460 |
| Full Load Amps | 4.3, 2.5 |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Open End Bearing | 6205 |
| Drive End Bearing | 6206 |
| Insulation | F |
| Frame | 184T |
| Weight | 72.0 LB |
| EAN or UPC | 722856042385 |

