- AC Motor
- General Purpose Motor Application
- 5, 1 1/4 hp
- 1765, 885 rpm
- Three Phase
| Mounting | Rigid Base |
| Enclosure | DP |
| Insulation | F |
| Service Factor | 1.15 |
| Voltage Rating | 460 |
| Full Load Amps | 6.8, 3.1 |
| Drive End Bearing | 6307 |
| Phase | Three Phase |
| Hz | 60 |
| Enclosure Designation | Drip Proof |
| Rotation | Selective CW |
| Open End Bearing | 6206 |
| Frame | 215T |
| Poles | 4/8 |
| Motor Application | General Purpose |
| Weight | 118.0 LB |
| EAN or UPC | 722856042569 |

