- AC Motor
- General Purpose Motor Application
- 20, 5 hp
- 1765, 875 rpm
- Three Phase
| Phase | Three Phase |
| Rotation | Reversible |
| Enclosure | DP |
| Motor Application | General Purpose |
| Frame | 286T |
| Poles | 4/8 |
| Insulation | B |
| Drive End Bearing | 6311 |
| Hz | 60 |
| Enclosure Designation | Drip Proof |
| Full Load Amps | 25, 8.5 |
| Open End Bearing | 6210 |
| Voltage Rating | 460 |
| Mounting | Rigid Base |
| Weight | 0.0 LB |

