- 15 HP - Three Phase
- 60 Hz - 254TC Frame
- 230/460 V
- 1772 rpm
| Insulation Class | H |
| IP Rating | IP43 |
| Shaft Extension | 3.75 in |
| Starting Type | Inverter Only |
| No. of Phases | Three |
| Full Load Amps | 40.5/20.2 |
| Rotation | Reversible |
| Overload Protector | Thermostat |
| Frame | 254TC |
| Poles | 4 |
| Motor Orientation | Horizontal |
| No. of Poles | 4 |
| Ambient Temperature Range [Max] | 104 °F |
| ODE Bearing Size | 6210 |
| Frame Material | Cast Iron |
| Electrical Type | Squirrel Cage Inverter Duty |
| Resistance Main | 0.44 |
| Duty | Continuous |
| Mounting Type | Rigid Base |
| Shaft Diameter | 1.625 in |
| Phase | Three Phase |
| Open End Bearing | 6210 |
| NEMA Design | INV |
| HP | 15 |
| No. of Speeds | 1 |
| Service Factor | 1 |
| Drive End Bearing | 6309 |
| Shaft Type | T |
| Hz | 60 |
| Efficiency | 93 |
| ODE Bearing Type | Ball |
| DE Bearing Type | Ball |
| Voltage | 230/460 V |
| Motor Application | Inverter Duty, Encoder Provided |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| DE Bearing Size | 6309 |
| Mounting | Rigid Base |
| KVA Code | K |
| Power Factor | 74.5 |
| Speed [Max] | 1772 rpm |
| Insulation | H |
| Standard | CE, CSA, UL Recognized |
| Amps | 40.5/20.2 |
| Frame Length | 1.5 in |
| Voltage Rating | 230/460 |
| Enclosure | TENV |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Weight | 334.0 LB |
| EAN or UPC | 722856025081 |

