Marathon Electric Motors
Y510
20 Hp 60 Hz 1800 rpm Totally Enclosed Non Ventilated Three Phase Encoder Motor
Item #110722301
- 20 HP - Three Phase
- 60 Hz - 256TC Frame
- 230/460 V
- 1770 rpm
| Hz | 60 |
| Motor Application | Inverter Duty, Encoder Provided |
| Standard | CE, CSA, UL Recognized |
| Service Factor | 1 |
| Shaft Extension | 3.75 in |
| Mounting | Rigid Base |
| Voltage | 230/460 V |
| Enclosure | TENV |
| Full Load Amps | 52/26 |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Drive End Bearing | 6309 |
| Ambient Temperature Range [Max] | 104 °F |
| Electrical Type | Squirrel Cage Inverter Duty |
| ODE Bearing Size | 6210 |
| Insulation Class | H |
| Speed [Max] | 1770 rpm |
| HP | 20 |
| Insulation | H |
| Frame Length | 14.25 in |
| NEMA Design | INV |
| No. of Speeds | 1 |
| Amps | 52/26 |
| Shaft Type | T |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Resistance Main | 0.28999999999999998 |
| DE Bearing Type | Ball |
| Poles | 4 |
| Phase | Three Phase |
| Open End Bearing | 6210 |
| Shaft Diameter | 1.625 in |
| Voltage Rating | 230/460 |
| Power Factor | 77 |
| Overload Protector | Thermostat |
| DE Bearing Size | 6309 |
| Motor Orientation | Horizontal |
| ODE Bearing Type | Ball |
| Frame Material | Cast Iron |
| IP Rating | IP43 |
| Starting Type | Inverter Only |
| No. of Poles | 4 |
| Efficiency | 93.6 |
| Frame | 256TC |
| KVA Code | N |
| Mounting Type | Rigid Base |
| Duty | Continuous |
| No. of Phases | Three |
| Rotation | Reversible |
| Weight | 305.0 LB |
| EAN or UPC | 722856025098 |
