- 75 HP - Three Phase
- 60 Hz - 365TC Frame
- 230/460 V
- 1780 rpm
| Hz | 60 |
| Power Factor | 84 |
| No. of Phases | Three |
| Speed [Max] | 1780 rpm |
| Efficiency | 93 |
| Standard | CE, CSA, UL Recognized |
| No. of Poles | 4 |
| Insulation Class | H |
| Voltage | 230/460 V |
| IP Rating | IP43 |
| Resistance Main | 7.4999999999999997E-2 |
| Frame Material | Cast Iron |
| Enclosure | TEBC - Axial |
| Shaft Type | T |
| Full Load Amps | 180/90 |
| Poles | 4 |
| KVA Code | H |
| Amps | 180/90 |
| Enclosure Designation | Totally Enclosed Blower Cooled - Axial |
| Insulation | H |
| Service Factor | 1 |
| Frame | 365TC |
| No. of Speeds | 1 |
| Rotation | Reversible |
| Ambient Temperature Range [Max] | 104 °F |
| Shaft Extension | 5.62 in |
| Motor Application | Inverter Duty, Encoder Provided |
| Electrical Type | Squirrel Cage Inverter Duty |
| ODE Bearing Size | 6312 |
| Voltage Rating | 230/460 |
| DE Bearing Size | 6314 |
| Duty | Continuous |
| Phase | Three Phase |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Starting Type | Inverter Only |
| Mounting | Rigid Base |
| Motor Orientation | Horizontal |
| NEMA Design | INV |
| Mounting Type | Rigid Base |
| ODE Bearing Type | Ball |
| Frame Length | 14.5 in |
| Shaft Diameter | 2.375 in |
| Open End Bearing | 6312 |
| Drive End Bearing | 6314 |
| DE Bearing Type | Ball |
| HP | 75 |
| Overload Protector | Thermostat |
| Weight | 1475.0 LB |
| EAN or UPC | 722856025159 |

