- 3 HP - Three Phase
- 60 Hz - 182TC Frame
- 230/460 V
- 1755 rpm
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Voltage | 230/460 V |
| Insulation Class | F |
| No. of Poles | 4 |
| Rotation | Reversible |
| Frame Length | 9.5 in |
| Mounting Type | Rigid Base |
| Hz | 60 |
| Mounting | Rigid Base |
| No. of Speeds | 1 |
| Starting Type | Inverter Only |
| Enclosure | TENV |
| Shaft Extension | 2.62 in |
| Power Factor | 78.5 |
| ODE Bearing Type | Ball |
| Electrical Type | Squirrel Cage Inverter Duty |
| NEMA Design | INV |
| Shaft Type | T |
| Frame | 182TC |
| Motor Orientation | Horizontal |
| ODE Bearing Size | 6206 |
| Service Factor | 1 |
| DE Bearing Type | Ball |
| Motor Application | Inverter Duty |
| Overload Protector | Thermostat |
| No. of Phases | Three |
| Duty | Continuous |
| Drive End Bearing | 6207 |
| Open End Bearing | 6206 |
| DE Bearing Size | 6207 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Standard | CE, CSA, UL Recognized |
| Poles | 4 |
| Phase | Three Phase |
| Full Load Amps | 8.2/4.1 |
| Voltage Rating | 230/460 |
| Insulation | F |
| Amps | 8.2/4.1 |
| HP | 3 |
| Efficiency | 87.5 |
| Frame Material | Aluminum |
| Speed [Max] | 1755 rpm |
| Shaft Diameter | 1.125 in |
| Ambient Temperature Range [Max] | 104 °F |
| KVA Code | N |
| IP Rating | IP43 |
| Weight | 0.0 LB |
| EAN or UPC | 722856132444 |

