- 10 HP - Three Phase
- 60 Hz - 215TC Frame
- 230/460 V
- 1774 rpm
| Assembly/Box Mounting | F1/F2 Capable |
| NEMA Design | INV |
| Shaft Diameter | 1.375 in |
| DE Bearing Type | Ball |
| Hz | 60 |
| Starting Type | Inverter Only |
| Shaft Type | T |
| ODE Bearing Type | Ball |
| Frame | 215TC |
| Power Factor | 76 |
| Resistance Main | 0.59 |
| Rotation | Reversible |
| Speed [Max] | 1774 rpm |
| Electrical Type | Squirrel Cage Inverter Duty |
| Insulation Class | F |
| Frame Material | Aluminum |
| Enclosure | TENV |
| HP | 10 |
| Service Factor | 1 |
| ODE Bearing Size | 6206 |
| Amps | 27/13.5 |
| KVA Code | M |
| Voltage | 230/460 V |
| Efficiency | 90.2 |
| DE Bearing Size | 6309 |
| IP Rating | IP43 |
| Standard | CE, CSA, UL Recognized |
| Mounting Type | Rigid Base |
| No. of Phases | Three |
| Motor Orientation | Horizontal |
| Ambient Temperature Range [Max] | 104 °F |
| No. of Poles | 4 |
| Duty | Continuous |
| No. of Speeds | 1 |
| Frame Length | 12.75 in |
| Shaft Extension | 3.12 in |
| Weight | 183.0 LB |
| EAN or UPC | 722856024831 |

