- 75 HP - Three Phase
- 60 Hz - 365T Frame
- 230/460 V
- 1780 rpm
| Resistance Main | 6.4000000000000001E-2 |
| KVA Code | J |
| Speed [Max] | 1780 rpm |
| ODE Bearing Type | Ball |
| Frame Length | 14.5 in |
| HP | 75 |
| Ambient Temperature Range [Max] | 104 °F |
| Efficiency | 94.1 |
| Mounting Type | Rigid Base |
| Shaft Type | T |
| No. of Phases | Three |
| Voltage | 230/460 V |
| NEMA Design | INV |
| Overload Protector | Thermostat |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Shaft Diameter | 2.375 in |
| No. of Poles | 4 |
| DE Bearing Type | Ball |
| Power Factor | 82 |
| Enclosure | TEFC |
| No. of Speeds | 1 |
| Shaft Extension | 6.12 in |
| Service Factor | 1 |
| Rotation | Reversible |
| Motor Orientation | Horizontal |
| ODE Bearing Size | 6312 |
| Hz | 60 |
| Duty | Continuous |
| Starting Type | Inverter Only |
| Electrical Type | Squirrel Cage Inverter Duty |
| Amps | 184/92 |
| DE Bearing Size | 6314 |
| Insulation Class | H |
| Frame Material | Cast Iron |
| IP Rating | IP43 |
| Frame | 365T |
| Standard | CE, CSA, UL Recognized |
| Weight | 1006.0 LB |
| EAN or UPC | 722856025272 |

