Marathon Electric Motors
Y578
200 Hp 60 Hz 1800 rpm Drip Proof Three Phase Encoder Motor
Item #113079333
- 200 HP - Three Phase
- 60 Hz - 445T Frame
- 460 V
- 1790 rpm
| Ambient Temperature Range [Max] | 104 °F |
| No. of Phases | Three |
| Service Factor | 1 |
| NEMA Design | INV |
| Shaft Diameter | 3.375 in |
| Shaft Extension | 8.75 in |
| Speed [Max] | 1790 rpm |
| ODE Bearing Type | Ball |
| Insulation | H |
| Full Load Amps | 230 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Open End Bearing | 6316 |
| No. of Speeds | 1 |
| IP Rating | IP43 |
| Phase | Three Phase |
| Insulation Class | H |
| Amps | 230 |
| Poles | 4 |
| Enclosure | TEFC |
| Starting Type | Inverter Only |
| KVA Code | K |
| Overload Protector | Thermostat |
| No. of Poles | 4 |
| Shaft Type | T |
| Frame Length | 2.25 in |
| Hz | 60 |
| HP | 200 |
| Mounting Type | Rigid Base |
| Electrical Type | Squirrel Cage Inverter Duty |
| DE Bearing Type | Ball |
| Efficiency | 95 |
| Drive End Bearing | 6318 |
| Duty | Continuous |
| ODE Bearing Size | 6316 |
| Frame | 445T |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Resistance Main | 1.6E-2 |
| Standard | CE, CSA, UL Recognized |
| Power Factor | 86 |
| Voltage Rating | 460 |
| Motor Orientation | Horizontal |
| Voltage | 460 V |
| Motor Application | Inverter Duty, Encoder Provided |
| Frame Material | Cast Iron |
| Mounting | Rigid Base |
| DE Bearing Size | 6318 |
| Rotation | Reversible |
| Weight | 2404.0 LB |
| EAN or UPC | 722856025500 |
