Marathon Electric Motors
Y586
50 Hp 60 Hz 1200 rpm Drip Proof Three Phase Encoder Motor
Item #113091869
- 50 HP - Three Phase
- 60 Hz - 365TC Frame
- 230/460 V
- 1180 rpm
| No. of Poles | 6 |
| Shaft Type | T |
| Efficiency | 93 |
| KVA Code | G |
| Motor Orientation | Horizontal |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Shaft Diameter | 2.375 in |
| Speed [Max] | 1180 rpm |
| Power Factor | 78 |
| Frame Length | 14.5 in |
| DE Bearing Type | Ball |
| Resistance Main | 0.14499999999999999 |
| Service Factor | 1 |
| Insulation Class | H |
| No. of Phases | Three |
| Duty | Continuous |
| HP | 50 |
| ODE Bearing Type | Ball |
| DE Bearing Size | 6314 |
| Hz | 60 |
| Standard | CE, CSA, UL Recognized |
| Shaft Extension | 5.62 in |
| IP Rating | IP43 |
| Starting Type | Inverter Only |
| NEMA Design | INV |
| Electrical Type | Squirrel Cage Inverter Duty |
| Rotation | Reversible |
| Enclosure | TEBC - Axial |
| No. of Speeds | 1 |
| ODE Bearing Size | 6312 |
| Overload Protector | Thermostat |
| Voltage | 230/460 V |
| Frame Material | Cast Iron |
| Mounting Type | Rigid Base |
| Frame | 365TC |
| Ambient Temperature Range [Max] | 104 °F |
| Amps | 130.0/65 |
| Weight | 1081.0 LB |
| EAN or UPC | 722856025326 |
