- 15 HP - Three Phase
- 60 Hz - 254TC Frame
- 230/460 V
- 1765 rpm
| Power Factor | 83.5 |
| KVA Code | F |
| Ambient Temperature Range [Max] | 104 °F |
| Standard | CE, CSA, UL Recognized |
| Electrical Type | Squirrel Cage Inverter Duty |
| No. of Speeds | 1 |
| Speed [Max] | 1765 rpm |
| Motor Orientation | Horizontal |
| IP Rating | IP43 |
| Overload Protector | Thermostat |
| No. of Poles | 4 |
| Shaft Extension | 3.75 in |
| Amps | 37/18.5 |
| Duty | Continuous |
| HP | 15 |
| Enclosure | TEFC |
| Efficiency | 90.2 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| ODE Bearing Type | Ball |
| DE Bearing Size | 6309 |
| Shaft Type | T |
| No. of Phases | Three |
| Shaft Diameter | 1.625 in |
| Service Factor | 1 |
| Resistance Main | 0.69 |
| ODE Bearing Size | 6210 |
| Insulation Class | H |
| Frame Length | 1.5 in |
| Mounting Type | Rigid Base |
| Rotation | Reversible |
| DE Bearing Type | Ball |
| Hz | 60 |
| Voltage | 230/460 V |
| Starting Type | Inverter Only |
| NEMA Design | INV |
| Frame | 254TC |
| Frame Material | Cast Iron |
| Weight | 350.0 LB |
| EAN or UPC | 722856025388 |

