- 50 HP - Three Phase
- 60 Hz - 326T Frame
- 230/460 V
- 1780 rpm
features
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
- 1.15 Service Factor on sinewave, 1.0 Service Factor on IGBT power
- Class F insulation
- 12 Leads for WYE-DELTA, part winding on low voltage, or across-the-line starting
| IP Rating | IP55 |
| Electrical Type | Squirrel Cage Inverter Rated |
| Rotation | Reversible |
| Amps | 118/59 |
| Voltage | 230/460 V |
| Frame Material | Cast Iron |
| Speed [Max] | 1780 rpm |
| Hz | 60 |
| Enclosure | TEFC |
| Standard | CE, CSA, UL Recognized |
| ODE Bearing Type | Ball |
| Shaft Type | T |
| Frame | 326T |
| Power Factor | 84 |
| No. of Speeds | 1 |
| Service Factor | 1.15 |
| Shaft Diameter | 2.125 in |
| Shaft Extension | 5.25 in |
| Efficiency | 94.5 |
| Motor Orientation | Horizontal |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Resistance Main | 0.11799999999999999 |
| Ambient Temperature Range [Max] | 104 °F |
| DE Bearing Size | NU312 |
| HP | 50 |
| Duty | Continuous |
| Starting Type | Part Wdg Start Low Volt Only and Wye Start Delta Run Or Inverter |
| KVA Code | G |
| ODE Bearing Size | 6311 |
| Insulation Class | F |
| No. of Phases | Three |
| NEMA Design | C |
| DE Bearing Type | Roller |
| No. of Poles | 4 |
| Mounting Type | Rigid Base |
| Weight | 0.0 LB |
| EAN or UPC | 722856055057 |

