- 75 HP - Three Phase
- 60 Hz - 365T Frame
- 230/460 V
- 1782 rpm
features
- Meets or exceeds NEMA Premium® efficiency. Model is in compliance with EISA2007
- Class F insulation
- 12 Leads for WYE-DELTA, part winding on low voltage, or across-the-line starting
| No. of Speeds | 1 |
| Electrical Type | Squirrel Cage Inverter Rated |
| Service Factor | 1.15 |
| Power Factor | 85 |
| Rotation | Reversible |
| NEMA Design | C |
| Frame | 365T |
| HP | 75 |
| Mounting Type | Rigid Base |
| Ambient Temperature Range [Max] | 104 °F |
| Shaft Type | T |
| Standard | CE, CSA, UL Recognized |
| Shaft Extension | 5.88 in |
| IP Rating | IP55 |
| Voltage | 230/460 V |
| Frame Material | Cast Iron |
| No. of Phases | Three |
| ODE Bearing Type | Ball |
| Starting Type | Part Wdg Start Low Volt Only and Wye Start Delta Run Or Inverter |
| Duty | Continuous |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| ODE Bearing Size | 6313 |
| DE Bearing Size | NU314 |
| Amps | 172/86 |
| Efficiency | 95.4 |
| No. of Poles | 4 |
| Resistance Main | 6.6000000000000003E-2 |
| Speed [Max] | 1782 rpm |
| Insulation Class | F |
| KVA Code | G |
| DE Bearing Type | Roller |
| Enclosure | TEFC |
| Motor Orientation | Horizontal |
| Shaft Diameter | 2.375 in |
| Hz | 60 |
| Weight | 0.0 LB |
| EAN or UPC | 722856055071 |

