- 100 HP - Three Phase
- 60 Hz - 405T Frame
- 230/460 V
- 1785 rpm
| Amps | 228/114 |
| ODE Bearing Type | Ball |
| Duty | Continuous |
| HP | 100 |
| No. of Speeds | 1 |
| No. of Phases | Three |
| Starting Type | Part Wdg Start Low Volt Only and Wye Start Delta Run Or Inverter |
| Resistance Main | 4.2000000000000003E-2 |
| No. of Poles | 4 |
| NEMA Design | C |
| Speed [Max] | 1785 rpm |
| KVA Code | G |
| Shaft Extension | 7.25 in |
| DE Bearing Size | NU316 |
| Insulation Class | F |
| Rotation | Reversible |
| Ambient Temperature Range [Max] | 104 °F |
| DE Bearing Type | Roller |
| Power Factor | 86 |
| ODE Bearing Size | 6315 |
| IP Rating | IP55 |
| Frame Material | Cast Iron |
| Motor Orientation | Horizontal |
| Efficiency | 95.4 |
| Hz | 60 |
| Enclosure | TEFC |
| Shaft Type | T |
| Mounting Type | Rigid Base |
| Service Factor | 1.15 |
| Electrical Type | Squirrel Cage Inverter Rated |
| Shaft Diameter | 2.875 in |
| Voltage | 230/460 V |
| Frame | 405T |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Standard | CE, CSA, UL Recognized |
| Weight | 0.0 LB |
| EAN or UPC | 722856055088 |

