- 200 HP - Three Phase
- 60 Hz - 447T Frame
- 460 V
- 1790 rpm
| Speed [Max] | 1790 rpm |
| Standard | CE, CSA, UL Recognized |
| Shaft Type | T |
| ODE Bearing Type | Ball |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| DE Bearing Size | NU319 |
| HP | 200 |
| Amps | 225 |
| No. of Phases | Three |
| Insulation Class | F |
| Power Factor | 87 |
| Shaft Diameter | 3.375 in |
| Motor Orientation | Horizontal |
| Voltage | 460 V |
| Starting Type | Part Wdg Start and Wye Start Delta Run Or Inverter |
| Mounting Type | Rigid Base |
| Ambient Temperature Range [Max] | 104 °F |
| Efficiency | 96.2 |
| No. of Poles | 4 |
| Frame Material | Cast Iron |
| Enclosure | TEFC |
| ODE Bearing Size | 6317 |
| Service Factor | 1.15 |
| Electrical Type | Squirrel Cage Inverter Rated |
| NEMA Design | C |
| Shaft Extension | 8.5 in |
| KVA Code | G |
| Duty | Continuous |
| Hz | 60 |
| IP Rating | IP55 |
| No. of Speeds | 1 |
| Frame | 447T |
| Rotation | Reversible |
| DE Bearing Type | Roller |
| Resistance Main | 1.4999999999999999E-2 |
| Weight | 0.0 LB |
| EAN or UPC | 722856055118 |

