- 200 HP - Three Phase
- 60 Hz - 449T Frame
- 460 V
- 1190 rpm
features
- Blue Chip® quality, 100% cast iron construction for rigidity and reduced vibration
- NEMA Design C 4140 Shaft Material
- Roller Bearing on Drive End for belted loads
- 80C rise at rated load
- Class F insulation
- Inpro® Smart Ring, rotating shaft seals on each end of shaft
- Internal and external epoxy finish
- Brass drain and breather
- Actual test and vibration data supplied with each motor
- 12 Leads for WYE-DELTA, part winding on low voltage, or across-the-line starting
| Hz | 60 |
| DE Bearing Size | NU319 |
| Electrical Type | Squirrel Cage Inverter Rated |
| Service Factor | 1.15 |
| Motor Orientation | Horizontal |
| Frame Material | Cast Iron |
| Standard | CE, CSA, UL Recognized |
| Shaft Diameter | 3.375 in |
| Duty | Continuous |
| Resistance Main | 1.7000000000000001E-2 |
| ODE Bearing Type | Ball |
| ODE Bearing Size | 6317 |
| Ambient Temperature Range [Max] | 104 °F |
| Frame | 449T |
| NEMA Design | C |
| Speed [Max] | 1190 rpm |
| Mounting Type | Rigid Base |
| Power Factor | 86 |
| Rotation | Reversible |
| KVA Code | G |
| Shaft Type | T |
| Enclosure | TEFC |
| Shaft Extension | 8.5 in |
| No. of Speeds | 1 |
| Efficiency | 95.8 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| No. of Phases | Three |
| Amps | 228 |
| IP Rating | IP55 |
| No. of Poles | 6 |
| DE Bearing Type | Roller |
| HP | 200 |
| Starting Type | Part Wdg Start and Wye Start Delta Run Or Inverter |
| Insulation Class | F |
| Voltage | 460 V |
| Weight | 0.0 LB |
| EAN or UPC | 722856055187 |

