- AC Motor
- General Purpose Motor Application
- 400 hp
- 895 rpm
- Three Phase
| Mounting | Rigid Base |
| Insulation | H |
| Drive End Bearing | 6322 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Poles | 8 |
| Motor Application | General Purpose |
| Open End Bearing | 6318 |
| Voltage Rating | 2300/4000 |
| Full Load Amps | 103/59 |
| Hz | 60 |
| Phase | Three Phase |
| Frame | 5013LS |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Rotation | Reversible |
| Weight | 0.0 LB |

