- AC Motor
- General Purpose Motor Application
- 500 hp
- 1788 rpm
- Three Phase
| Full Load Amps | 112/64.5 |
| Insulation | H |
| Voltage Rating | 2300/4000 |
| Drive End Bearing | 6322 |
| Service Factor | 1.15 |
| Hz | 60 |
| Frame | 5011LS |
| Rotation | Reversible |
| Phase | Three Phase |
| Enclosure | TEFC |
| Motor Application | General Purpose |
| Mounting | Rigid Base |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Poles | 4 |
| Open End Bearing | 6318 |
| Weight | 0.0 LB |

