- AC Motor
- General Purpose Motor Application
- 250 hp
- 1785 rpm
- Three Phase
| Phase | Three Phase |
| Mounting | Rigid Base |
| Full Load Amps | 59/34 |
| Rotation | Reversible |
| Drive End Bearing | 6319 |
| Service Factor | 1.15 |
| Frame | 449T |
| Open End Bearing | 6314 |
| Voltage Rating | 2300/4000 |
| Insulation | H |
| Hz | 60 |
| Enclosure Designation | Drip Proof |
| Poles | 4 |
| Motor Application | General Purpose |
| Enclosure | DP |
| Weight | 0.0 LB |

