- 3 HP - Three Phase
- 60 Hz - 182TC Frame
- 230/460 V
- 1742 rpm
| Standard | UL Listed And CSA Certified |
| Hazardous Location | DIV 1 EXP PROOF CL I GR CD CL II GR FG T3C |
| Voltage | 230/460 V |
| Speed [Max] | 1742 rpm |
| Ambient Temperature Range [Max] | 104 °F |
| Enclosure | EPNV |
| Shaft Extension | 2.62 in |
| Overload Protector | Thermostat |
| Resistance Main | 4.9 |
| Electrical Type | Squirrel Cage Inverter Duty |
| ODE Bearing Type | Ball |
| IP Rating | IP54 |
| HP | 3 |
| Frame | 182TC |
| Duty | Continuous |
| No. of Speeds | 1 |
| ODE Bearing Size | 6206 |
| DE Bearing Size | 6207 |
| Starting Type | Inverter Only |
| Hz | 60 |
| Mounting Type | Rigid Base |
| No. of Phases | Three |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| DE Bearing Type | Ball |
| Amps | 8.2/4.1 |
| Motor Orientation | Horizontal |
| Insulation Class | F |
| Frame Material | Cast Iron |
| Shaft Type | T |
| Power Factor | 81 |
| Efficiency | 86.5 |
| NEMA Design | INV |
| Rotation | Reversible |
| No. of Poles | 4 |
| Frame Length | 8 in |
| Shaft Diameter | 1.125 in |
| Service Factor | 1 |
| KVA Code | L |
| Weight | 168.0 LB |
| EAN or UPC | 722856025562 |

