- 7.5 HP - Three Phase
- 60 Hz - 213TC Frame
- 230/460 V
- 1775 rpm
| Shaft Type | T |
| Efficiency | 90.2 |
| ODE Bearing Size | 6307 |
| Frame Material | Cast Iron |
| No. of Speeds | 1 |
| No. of Phases | Three |
| ODE Bearing Type | Ball |
| Standard | CE, CSA, UL Recognized |
| Electrical Type | Squirrel Cage Inverter Duty |
| Speed [Max] | 1775 rpm |
| Power Factor | 75 |
| Hz | 60 |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Service Factor | 1 |
| Resistance Main | 3.25 |
| Voltage | 230/460 V |
| KVA Code | L |
| Shaft Extension | 3.12/1.46 in |
| DE Bearing Type | Ball |
| NEMA Design | INV |
| DE Bearing Size | 6309 |
| HP | 7.5 |
| No. of Poles | 4 |
| Shaft Diameter | 1.375 in |
| Motor Orientation | Horizontal |
| Mounting Type | Rigid Base |
| Enclosure | TENV |
| Duty | Continuous |
| Ambient Temperature Range [Max] | 104 °F |
| Frame Length | 8.75 in |
| Frame | 213TC |
| Insulation Class | F |
| Amps | 21/10.5 |
| Starting Type | Inverter Only |
| IP Rating | IP43 |
| Rotation | Reversible |
| Overload Protector | Thermostat |
| Weight | 250.0 LB |
| EAN or UPC | 722856025661 |

