- 10 HP - Three Phase
- 60 Hz - 215TC Frame
- 230/460 V
- 1775 rpm
| Frame Material | Cast Iron |
| Power Factor | 78 |
| Insulation Class | F |
| Speed [Max] | 1775 rpm |
| Drive End Bearing | 6309 |
| Mounting | Rigid Base |
| Efficiency | 91 |
| IP Rating | IP43 |
| Shaft Type | T |
| Enclosure | TENV |
| Insulation | F |
| Starting Type | Inverter Only |
| Motor Application | Brake Motor |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| ODE Bearing Size | 6307 |
| Poles | 4 |
| No. of Poles | 4 |
| KVA Code | L |
| ODE Bearing Type | Ball |
| Shaft Extension | 3.12 in |
| DE Bearing Type | Ball |
| Open End Bearing | 6307 |
| No. of Phases | Three |
| Voltage | 230/460 V |
| Shaft Diameter | 1.375 in |
| Full Load Amps | 26/13 |
| Ambient Temperature Range [Max] | 104 °F |
| Phase | Three Phase |
| Mounting Type | Rigid Base |
| No. of Speeds | 1 |
| Service Factor | 1 |
| Electrical Type | Squirrel Cage Inverter Duty |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Hz | 60 |
| NEMA Design | INV |
| Amps | 26/13 |
| Voltage Rating | 230/460 |
| Standard | CE, CSA, UL Recognized |
| HP | 10 |
| Duty | Continuous |
| Overload Protector | Thermostat |
| Rotation | Reversible |
| Frame | 215TC |
| DE Bearing Size | 6309 |
| Motor Orientation | Horizontal |
| Frame Length | 1 in |
| Resistance Main | 0.56000000000000005 |
| Weight | 189.0 LB |
| EAN or UPC | 722856025678 |

