Marathon Electric Motors
Z319
16 Hp 60 Hz 1800 rpm Totally Enclosed Non Ventilated Single Phase Crop Dryer Motor
Item #114960606
- 16 HP - Single Phase
- 60 Hz - 256TZ Frame
- 230 V
- 1760 rpm
features
- Thermal protection, as noted
| IP Rating | IP23 |
| KVA Code | E |
| Assembly/Box Mounting | F1 Only |
| DE Bearing Size | 6309 |
| DE Bearing Type | Ball |
| Shaft Diameter | 1.625 in |
| Phase | Single Phase |
| Poles | 4 |
| Efficiency | 91 |
| Enclosure | DP |
| Frame Length | 15.5 in |
| Voltage Rating | 230 |
| No. of Phases | Single |
| Standard | CE, CSA, UL Recognized |
| Drive End Bearing | 6309 |
| Mounting | Rigid Base |
| Duty | Continuous |
| Rotation | Selective Counterclockwise |
| Ambient Temperature Range [Max] | 104 °F |
| Resistance Main | 8.8999999999999996E-2 |
| Power Factor | 93.7 |
| Full Load Amps | 61 |
| Frame Material | Rolled Steel |
| Enclosure Designation | Drip Proof |
| Voltage | 230 V |
| ODE Bearing Type | Ball |
| Mounting Type | Rigid Base |
| ODE Bearing Size | 6206 |
| Insulation | F |
| Amps | 61 |
| No. of Poles | 4 |
| Speed [Max] | 1760 rpm |
| Insulation Class | F |
| Shaft Type | Single Special Extension |
| HP | 16 |
| Frame | 256TZ |
| Hz | 60 |
| Starting Type | Across The Line |
| Motor Application | Crop Dryer |
| Open End Bearing | 6206 |
| No. of Speeds | 1 |
| Service Factor | 1.15 |
| Electrical Type | Capacitor Start Capacitor Run |
| Motor Orientation | Horizontal |
| Shaft Extension | 5 in |
| Weight | 0.0 LB |
