Marathon Electric Motors
Z427A
PENDING RECODE TO MARA_184TBDW17011, MTRL - 118670471
Item #112847964
- 5 HP - Single Phase
- 60 Hz - 184JP Frame
- 230 V
- 3500 rpm
| KVA Code | H |
| Standard | CE, CSA, UL Recognized |
| DE Bearing Type | Ball |
| Service Factor | 1.15 |
| Shaft Extension | 7.31 in |
| Shaft Type | JP |
| DE Bearing Size | 6207 |
| No. of Speeds | 1 |
| Assembly/Box Mounting | F1 Only |
| Starting Type | Across The Line |
| Shaft Diameter | 0.875 in |
| Amps | 22 |
| NEMA Design | L |
| IP Rating | IP22 |
| Insulation Class | F |
| Enclosure | DP |
| HP | 5 |
| Electrical Type | Capacitor Start Capacitor Run |
| Hz | 60 |
| Power Factor | 92 |
| Voltage | 230 V |
| Duty | Continuous |
| Motor Orientation | Horizontal |
| No. of Poles | 2 |
| Frame | 184JP |
| ODE Bearing Type | Ball |
| Speed [Max] | 3500 rpm |
| Efficiency | 80 |
| Frame Length | 1.5 in |
| ODE Bearing Size | 6205 |
| Frame Material | Rolled Steel |
| Rotation | Selective Counterclockwise |
| No. of Phases | Single |
| Mounting Type | Rigid Base |
| Ambient Temperature Range [Max] | 104 °F |
| Weight | 89.0 LB |
| EAN or UPC | 722856034519 |
