Marathon Electric Motors
Z606
0.5 HP 90 V 1750 rpm Totally Enclosed Fan Cooled SCR Motor
Item #104853118
- 0.5 HP - 90 V
- 1750 rpm
- TEFC Enclosure
- NSS56C Frame
features
- UL and CSA Listed, Meeting NEMA MG1 standards.
- Brush holder design provides easy access for motor maintenance.
- Permanent magnet design ensures higher motor efficiency.
- Permanently lubricated sealed bearings extend the lifetime of the motor.
- Compatible with PWM or SCR type controllers.
| Ambient Temperature Range [Max] | 104 °F |
| Efficiency | 81.4 |
| Insulation Class | F |
| Frame Length | 7.5 in |
| Shaft Diameter | 0.625 in |
| Amps | 5 |
| Speed [Max] | 1750 rpm |
| DE Bearing Size | 6203 |
| No. of Speeds | 1 |
| ODE Bearing Size | 6203 |
| HP | 1/2 hp |
| Duty | Continuous |
| C Dim | 11.81 in |
| Frame | NSS56C |
| Voltage | 90 V |
| Enclosure | TEFC |
| Service Factor | 1 |
| Standard | CE, CSA, UL Recognized |
| Rotation | Reversible |
| Mounting Type | Rigid C Base |
| Shaft Extension | 1.94 in |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Weight | 25.0 LB |
| EAN or UPC | 722856025869 |
