- Heat Protection
- 1 pt Bottle
- Clear, Colorless Gel
| Container Size | 1 pt |
| Brand Name | LA-CO |
| Container Type | Bottle |
| Container | Spray Bottle |
| Odor | Odorless |
| Color | Clear |
| Manufacturer Name | Markal� |
| Type | Gel |
| Weight | 1.24 LB |
| EAN or UPC | 486151151394 |
| Container Size | 1 pt |
| Brand Name | LA-CO |
| Container Type | Bottle |
| Container | Spray Bottle |
| Odor | Odorless |
| Color | Clear |
| Manufacturer Name | Markal� |
| Type | Gel |
| Weight | 1.24 LB |
| EAN or UPC | 486151151394 |